Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22243503 Socomec Disconnect Switches, SIRCO M Series, ENCLOSURE PR SIRCO M2 30A SWITCH
22243503 Socomec Disconnect Switches, SIRCO M Series, ENCLOSURE PR SIRCO M2 30A SWITCH
Description
Disconnect Switches, SIRCO M Series
ENCLOSURE PR SIRCO M2 30A SWITCH
SIRCO M Series Information
- Possibility of adding 1 Power Pole and 1 Auxiliary Contact
- Grey Enclosure with Red Handle
- Equipped with a 3 pole SIRCO M
- 1 Removable Ground Terminal
- Nema/UL type 1, 3R, 12, 4, 4X
Socomec SIRCO M series enclosed switches allow safe control and disconnection of any motor application.
Specifications
Specifications
| Manufacturer Part Number |
22243503 |
| Manufacturer |
Socomec |
| Product Series |
SIRCO M |
| Family Series |
Socomec Disconnect Switches, SIRCO M Series |
| Description |
ENCLOSURE PR SIRCO M2 30A SWITCH |
| Poles |
3 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Current Rating |
32 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
1.885 lbs |
| Gross Weight |
1.885 lbs |
22243503
Socomec Disconnect Switches, SIRCO M Series