Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 235 Series
235-102/330-000
Wago Terminal Blocks, 235 Series
PCB terminal block1.5 mm_ Pin
Item Number
235-102/330-000
This item cannot be canceled or returned
Description
Terminal Blocks, 235 Series
PCB terminal block1.5 mm_ Pin
- Low Profile PCB Terminal Strips
- Push‑In Termination
- Double Solder Pins
Specifications
Specifications
| Manufacturer Part Number |
60317635 |
| Manufacturer |
Wago |
| Product Series |
235 |
| Family Series |
Wago Terminal Blocks, 235 Series |
| Description |
PCB terminal block1.5 mm_ Pin spacing 3.81 mm 2-pole, orange |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
2 |
| Connection Actuation |
Tool |
| Pin Spacing |
3.81 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
20-16 AWG |
| IEC Voltage |
500 VAC |
| Color |
Orange |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Net Weight |
0.0025 lbs |
| Gross Weight |
0.003 lbs |
235-102/330-000
Wago Terminal Blocks, 235 Series