Series Information
| Manufacturer Part Number | 240A10 |
|---|---|
| Manufacturer | Opto 22 |
| Family Series | Opto 22 Relays |
| Description | 240 VAC, 10 Amp, AC Control Solid State Relay (SSR) |
| Mounting | Panel |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 24-280 VAC |
| Input Polarity | AC |
| Output Voltage | 85-280 VAC |
| Nominal Output Voltage | 208 VAC, 120 VAC, 240 VAC |
| Current Rating | 10 A |
| Termination | Screw Terminal |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | Yes |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.235 lbs |