A2410
Crydom Relays, Series One Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A2410 Crydom Relays, Series One Series, SOLID STATE RELAY, 10A, 240VAC
MFG Item Number
A2410

A2410 Crydom Relays, Series One Series, SOLID STATE RELAY, 10A, 240VAC

MFG Item Number
A2410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series One Series
Item #
A2410
SOLID STATE RELAY, 10A, 240VAC

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number A2410
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description SOLID STATE RELAY, 10A, 240VAC AC CONTROL, 48-280VAC OUTPUT SCR OUTPUT
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 600 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
A2425
A2425
Crydom Relays, Series One Series
A4840
A4840
Crydom Relays, Series One Series
RSSAN-10A
RSSAN-10A
IDEC Relays, RSS Series
RSSAN-25A
RSSAN-25A
IDEC Relays, RSS Series
84134001
84134001
Crydom Relays, 8413 Series