2511110/1M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2511110/1M Altech Terminal Blocks, DIN Rail, 35mmX7.5mmX1 Meter, Solid,
MFG Item Number
2511110/1M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2511110/1M Altech Terminal Blocks, DIN Rail, 35mmX7.5mmX1 Meter, Solid,

MFG Item Number
2511110/1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Terminal Blocks, Series
Item #
2511110/1M
DIN Rail, 35mmX7.5mmX1 Meter, Solid,

Series Information

Specifications

Specifications
Manufacturer Part Number 2511110/1M
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 35mmX7.5mmX1 Meter, Solid, Unperforated, Zinc Plated Steel, TS35x7.5
Length 1 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
010151310
010151310
Entrelec Terminal Blocks
OMEGA31
OMEGA31
Iboco Terminal Blocks