252 Series Information
| Manufacturer Part Number | 51158410 |
|---|---|
| Manufacturer | Wago |
| Product Series | 252 |
| Family Series | Wago Terminal Blocks, 252 Series |
| Description | 2-conductor modular PCB connectorfor individual solder pins, gray |
| Number of Levels | 2 |
| Connection Type | Spring Clamp |
| Number of Poles | 7 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 3.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 2 A |
| Wire Size Range | 26-20 AWG |
| IEC Voltage | 630 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | No |
| Operating Temperature | -76-221 °F |
| Approvals | cURus |
| Net Weight | 0.0069 lbs |
| Gross Weight | 0.007 lbs |