252-159
Wago Terminal Blocks, 252 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

252-159

Wago Terminal Blocks, 252 Series

252-159

Wago Terminal Blocks, 252 Series
2-conductor modular PCB
Item Number
252-159
MFG Item Number
51158454
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 252 Series
Item #
252-159
2-conductor modular PCB

252 Series Information

  • Compact, 2 Conductor PCB Connectors
  • Push‑In Termination of Solid Conductors
  • Double Entries for Power Supply and Distribution
  • Quick and Easy PCB Replacement

Specifications

Specifications
Manufacturer Part Number 51158454
Manufacturer Wago
Product Series 252
Family Series Wago Terminal Blocks, 252 Series
Description 2-conductor modular PCB connectorfor solder pin strip, gray
Number of Levels 2
Connection Type Spring Clamp
Number of Poles 9
Connection Actuation Pushbutton
Pin Spacing 3.5 mm
UL Voltage 300 VAC
Current Rating 2 A
Wire Size Range 26-20 AWG
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs