Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
253-108 Wago Terminal Blocks, 253 Series, 2-conductor PCB terminal block
253-108 Wago Terminal Blocks, 253 Series, 2-conductor PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 253 Series
2-conductor PCB terminal block
- PCB Terminal Strips with Push Wire Connection
- Top and or Side Entry Wiring
- Push‑In Termination of Solid Conductors
Specifications
Specifications
| Manufacturer Part Number |
51143082 |
| Manufacturer |
Wago |
| Product Series |
253 |
| Family Series |
Wago Terminal Blocks, 253 Series |
| Description |
2-conductor PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
8 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
8 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
20-16 AWG |
| IEC Voltage |
630 VAC |
| Color |
Gray |
| Wire Entry Position |
Top |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
cURus, UL |
| Comments |
2 Conductors per Pole |
| Net Weight |
0.0156 lbs |
| Gross Weight |
0.016 lbs |
253-108
Wago Terminal Blocks, 253 Series