2546
Thomas & Betts Fittings, 2500 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2546

Thomas & Betts Fittings, 2500 Series Series

2546

Thomas & Betts Fittings, 2500 Series Series
1 IN CORD CONNECTOR .750-.875 RANGE
MFG Item Number
2546
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 2500 Series Series
Item #
2546
1 IN CORD CONNECTOR .750-.875 RANGE

2500 Series Series Information

Specifications

Specifications
Manufacturer Part Number 2546
Manufacturer Thomas & Betts
Product Series 2500 Series
Family Series Thomas & Betts Fittings, 2500 Series Series
Description Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.750 to 0.875 Inch, Die Cast Zinc
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs
Alternatives
CG100-850
CG100-850
Eaton's Crouse-Hinds series Cable Entries, CG Series