143
Thomas & Betts Fittings, 140 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
143 Thomas & Betts Fittings, 140 Series Series, 1 INCH STEEL LOCKNUT
MFG Item Number
143

143 Thomas & Betts Fittings, 140 Series Series, 1 INCH STEEL LOCKNUT

MFG Item Number
143
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, 140 Series Series
Item #
143
1 INCH STEEL LOCKNUT

140 Series Series Information

Specifications

Specifications
Manufacturer Part Number 143
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Description 1 Inch Steel Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 3/4 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
Alternatives
LN-100
LN-100
Remke Industries Fittings
143SL
143SL
Thomas & Betts Fittings, 140SL Series Series
61910B
61910B
Halex Fittings
13
13
Eaton's Crouse-Hinds series Fittings
13X
13X
Eaton's Crouse-Hinds series Fittings