Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2500 Series Series Information
| Manufacturer Part Number | 2547 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | 2500 Series |
| Family Series | Thomas & Betts Fittings, 2500 Series Series |
| Description | Liquidtight Strain Relief Cord Connector, 1 Inch, Straight, Cord Range 0.875 to 0.985 Inch, Die Cast Zinc |
| Conduit/Cable Type | Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA 13, NEMA 3R, NEMA 4, NEMA 6 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.29 lbs |