Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
260-104 Wago Terminal Blocks, 2-conductor terminal strip
MFG Item Number
51136758

260-104 Wago Terminal Blocks, 2-conductor terminal strip

MFG Item Number
51136758
Item Number
260-104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
260-104
2-conductor terminal strip

Series Information

Specifications

Specifications
Manufacturer Part Number 51136758
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor terminal strip
Number of Poles 4
Connection Type Spring Clamp
Wire Size Range 28-16 AWG
Current Rating 18 A
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 5 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.015 lbs
Gross Weight 0.016 lbs