Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
260-110 Wago Terminal Blocks, 2-conductor terminal strip
MFG Item Number
51136764

260-110 Wago Terminal Blocks, 2-conductor terminal strip

MFG Item Number
51136764
Item Number
260-110
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
260-110
2-conductor terminal strip

Series Information

Specifications

Specifications
Manufacturer Part Number 51136764
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor terminal strip
Number of Poles 10
Connection Type Spring Clamp
Wire Size Range 28-16 AWG
Current Rating 18 A
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 5 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.03 lbs
Gross Weight 0.037 lbs