Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

260-303 Wago Terminal Blocks, 2-conductor terminal block

MFG Item Number
51136314

260-303 Wago Terminal Blocks, 2-conductor terminal block

MFG Item Number
51136314
Item Number
260-303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
260-303
2-conductor terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51136314
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 16 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Light Gray
Wire Entry Position Top
Mounting Flange, Snap-In
Sensor Block Indicator None
Partition No
Net Weight 0.005 lbs
Gross Weight 0.004 lbs