Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

260-304 Wago Terminal Blocks, 2-conductor terminal block

MFG Item Number
51136317

260-304 Wago Terminal Blocks, 2-conductor terminal block

MFG Item Number
51136317
Item Number
260-304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
260-304
2-conductor terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51136317
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 16 AWG
CSA Voltage 300 V
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting Flange, Snap-In
Sensor Block Indicator None
Partition No
Net Weight 0.0036 lbs
Gross Weight 0.004 lbs