Series Information
| Manufacturer Part Number | 51136263 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 4-conductor terminal block |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Current Rating | 10 A |
| UL Voltage | 300 V |
| Wire Size Range | 16 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 400 V |
| Color | Blue |
| Wire Entry Position | Top |
| Mounting | Flange, Snap-In |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.0056 lbs |
| Gross Weight | 0.006 lbs |