Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51136908 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor terminal strip |
| Number of Poles | 20 |
| Connection Type | Spring Clamp |
| Wire Size Range | 28-16 AWG |
| Current Rating | 4 A |
| IEC Voltage | 400 VAC |
| Color | Orange |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Raised Mounting | No |
| Pluggable | No |
| Net Weight | 0.1436 lbs |
| Gross Weight | 0.144 lbs |