Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2606 Series
2606-3107/020-000
Wago Terminal Blocks, 2606 Series
Item Number
2606-3107/020-000
This item cannot be canceled or returned
Description
Terminal Blocks, 2606 Series
- PCB Terminal Blocks with Lever Actuated Push‑In Cage Clamp
- Push‑In Termination of Solid and Ferruled Conductors
- Tool Free Operation
- Testing in Parallel and Perpendicular
Specifications
Specifications
| Manufacturer Part Number |
60331737 |
| Manufacturer |
Wago |
| Product Series |
2606 |
| Family Series |
Wago Terminal Blocks, 2606 Series |
| Description |
PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
7 |
| Connection Actuation |
Lever |
| Pin Spacing |
7.5 mm |
| Length |
4 mm |
| UL Voltage |
600 VAC |
| Current Rating |
31 A |
| Wire Size Range |
24-8 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, cURus |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.066 lbs |
2606-3107/020-000
Wago Terminal Blocks, 2606 Series