Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
26073 Halex Fittings, KNOCK OUT SEAL 1in.
MFG Item Number
26073

26073 Halex Fittings, KNOCK OUT SEAL 1in.

MFG Item Number
26073
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
26073
KNOCK OUT SEAL 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 26073
Manufacturer Halex
Family Series Halex Fittings
Description KNOCK OUT SEAL 1in. RETAIL PART NUMBER
Trade Size 1 "
Hub Size 1 "
Jacketed No
Material Steel
Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60710B
60710B
Halex Fittings