261-106
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-106

Wago Terminal Blocks, 261 Series

261-106

Wago Terminal Blocks, 261 Series
2-conductor terminal strip
Item Number
261-106
MFG Item Number
51138097
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 261 Series
Item #
261-106
2-conductor terminal strip

261 Series Information

Specifications

Specifications
Manufacturer Part Number 51138097
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description 2-conductor terminal strip
Number of Poles 6
Connection Type Spring Clamp
Wire Size Range 28-14 AWG
Current Rating 24 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 6 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.065 lbs
Gross Weight 0.033 lbs