261-212
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
261-212 Wago Terminal Blocks, 261 Series, 4-conductor terminal strip
MFG Item Number
51137696

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

261-212 Wago Terminal Blocks, 261 Series, 4-conductor terminal strip

MFG Item Number
51137696
Item Number
261-212
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 261 Series
Item #
261-212
4-conductor terminal strip

261 Series Information

Specifications

Specifications
Manufacturer Part Number 51137696
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description 4-conductor terminal strip
Number of Poles 12
Connection Type Spring Clamp
Wire Size Range 28-14 AWG
Current Rating 24 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 10 mm
Color Gray
Wire Entry Position Side
Mounting Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.105 lbs
Gross Weight 0.104 lbs