Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 264059 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego LEDs |
| Description | LED 025 Power input connector, blue, 24-48 VDC, UL & VDE |
| Color | Blue |
| Accessory Type | Female Connector |
| Approvals | UL |
| Comments | 24-48 VDC |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |