Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 264060 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Connectors |
| Description | LED Light connector, extension output side, blue, 24-48 VDC, UL & VDE |
| Contact Gender | Male |
| Approvals | UL, VDE |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.025 lbs |