Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
27003011 Socomec Disconnect Switches, SIRCO Series, SIRCO 3X100A F
27003011 Socomec Disconnect Switches, SIRCO Series, SIRCO 3X100A F
This item cannot be canceled or returned
Description
Disconnect Switches, SIRCO Series
High Electrical and Mechanical Endurance High Thermal and Dynamic Withstand Fully Visualized Disconnection Severe Utilization Categories Positive Break Indication Socomec SIRCO series are non‑fusible disconnect switches are heavy duty switches that break and make power circuits on and off load and provide safety isolation. Theses switches are extremely durable and are tested and approved for use in the most demanding applications.
Specifications
Specifications
Manufacturer Part Number
27003011
Manufacturer
Socomec
Product Series
SIRCO
Family Series
Socomec Disconnect Switches, SIRCO Series
Description
SIRCO 3X100A F
Poles
3
Current Rating
100 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Panel
Fusible
No
Auxiliary Contact
NC/NO
Approvals
CSA, UL
Net Weight
5 lbs
Gross Weight
5.195 lbs
27003011
Socomec Disconnect Switches, SIRCO Series