27004003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27004003 Socomec Disconnect Switches, SIRCO V 3+NC 30A

MFG Item Number
27004003

27004003 Socomec Disconnect Switches, SIRCO V 3+NC 30A

MFG Item Number
27004003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
27004003
SIRCO V 3+NC 30A

Series Information

Specifications

Specifications
Manufacturer Part Number 27004003
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCO V 3+NC 30A
Poles 4
Current Rating 30 A
AC Voltage 690 VAC
Operator Type Front
Fusible Yes
Class L
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs