Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
27004041 Socomec Disconnect Switches, SIRCO Series, SIRCO 4X400A F
27004041 Socomec Disconnect Switches, SIRCO Series, SIRCO 4X400A F
This item cannot be canceled or returned
Description
Disconnect Switches, SIRCO Series
High Electrical and Mechanical Endurance High Thermal and Dynamic Withstand Fully Visualized Disconnection Severe Utilization Categories Positive Break Indication Socomec SIRCO series are non‑fusible disconnect switches are heavy duty switches that break and make power circuits on and off load and provide safety isolation. Theses switches are extremely durable and are tested and approved for use in the most demanding applications.
Specifications
Specifications
Manufacturer Part Number
27004041
Manufacturer
Socomec
Product Series
SIRCO
Family Series
Socomec Disconnect Switches, SIRCO Series
Description
SIRCO 4X400A F
Poles
4
Current Rating
400 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Panel
Fusible
No
Auxiliary Contact
NC/NO
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
27004041
Socomec Disconnect Switches, SIRCO Series