Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27013020 Socomec Disconnect Switches, SIRCO V 3X200A F/L
27013020 Socomec Disconnect Switches, SIRCO V 3X200A F/L
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
27013020 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
SIRCO V 3X200A F/L |
| Poles |
3 |
| Current Rating |
200 A |
| AC Voltage |
690 VAC |
| Operator Type |
Front |
| Fusible |
Yes |
| Class |
L |
| Approvals |
CE, CSA, UL |
| Net Weight |
5.335 lbs |
| Gross Weight |
6.705 lbs |
27013020
Socomec Disconnect Switches