2716-108
Wago Terminal Blocks, 2716 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2716-108

Wago Terminal Blocks, 2716 Series

2716-108

Wago Terminal Blocks, 2716 Series
PCB terminal block
Item Number
2716-108
MFG Item Number
27160108
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2716 Series
Item #
2716-108
PCB terminal block

2716 Series Information

  • Hight Current Terminal Strips with Lever‑Actuated Cage Clamp
  • Tool Free Opening and Closing
  • Four Solder Pin Per Contact Point
  • 600V UL for 15mm Pin Spacing

Specifications

Specifications
Manufacturer Part Number 27160108
Manufacturer Wago
Product Series 2716
Family Series Wago Terminal Blocks, 2716 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 8
Connection Actuation Lever
Pin Spacing 10 mm
Length 4.5 mm
UL Voltage 300 VAC
Current Rating 55 A
Wire Size Range 16-6 AWG
IEC Voltage 630 VAC
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, cURus
Net Weight 0.1575 lbs
Gross Weight 0.158 lbs