Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
279 Series Information
| Manufacturer Part Number | 51121976 |
|---|---|
| Manufacturer | Wago |
| Product Series | 279 |
| Family Series | Wago Wire & Cable, 279 Series |
| Description | Adjacent jumper |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Gray |
| Net Weight | 1.9491 lbs |
| Gross Weight | 0.002 lbs |