279-517
Wago Terminal Blocks, 279 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-517 Wago Terminal Blocks, 279 Series, Double-deck terminal block

MFG Item Number
51230845

279-517 Wago Terminal Blocks, 279 Series, Double-deck terminal block

MFG Item Number
51230845
Item Number
279-517
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 279 Series
Item #
279-517
Double-deck terminal block

279 Series Information

Specifications

Specifications
Manufacturer Part Number 51230845
Manufacturer Wago
Product Series 279
Family Series Wago Terminal Blocks, 279 Series
Description Double-deck terminal block
Type Double-Deck Block, Grounding Block
Number of Circuits 2
Spacing 4 mm
Current Rating 18 A
Wire Size Range 16 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.0249 lbs
Gross Weight 0.025 lbs