280-320
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-320 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800320

280-320 Wago Terminal Blocks, 280 Series, End and intermediate plate

MFG Item Number
2800320
Item Number
280-320
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-320
End and intermediate plate

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 2800320
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.008 lbs