280-483

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-483 Wago Wire & Cable, 280 Series, Comb-style jumper bar
MFG Item Number
51146290

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

280-483 Wago Wire & Cable, 280 Series, Comb-style jumper bar

MFG Item Number
51146290
Item Number
280-483
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, 280 Series
Item #
280-483
Comb-style jumper bar

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51146290
Manufacturer Wago
Product Series 280
Family Series Wago Wire & Cable, 280 Series
Description Comb-style jumper bar
Type Bridges
Number of Pieces 1
Comments Gray
Net Weight 2.4806 lbs
Gross Weight 0.003 lbs