Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
280-907/999-950 Wago Terminal Blocks, 280 Series, 2-conductor ground terminal block
280-907/999-950 Wago Terminal Blocks, 280 Series, 2-conductor ground terminal block
Item Number
280-907/999-950
This item cannot be canceled or returned
Description
Terminal Blocks, 280 Series
2-conductor ground terminal block
- Destroys Oxide Film During Clamping
- Long term protection Against Corrosion
- Prevents Corrosion Between Aluminum and Copper Conductors
Specifications
Specifications
| Manufacturer Part Number |
51163042 |
| Manufacturer |
Wago |
| Product Series |
280 |
| Family Series |
Wago Terminal Blocks, 280 Series |
| Description |
2-conductor ground terminal block |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Current Rating |
25 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0203 lbs |
| Gross Weight |
0.02 lbs |
280-907/999-950
Wago Terminal Blocks, 280 Series