280F
Appleton Conduit Outlet Bodies, FM8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280F

Appleton Conduit Outlet Bodies, FM8 Series

280F

Appleton Conduit Outlet Bodies, FM8 Series
3/4 FORM 8 COVER - GI
MFG Item Number
280F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, FM8 Series
Item #
280F
3/4 FORM 8 COVER - GI

FM8 Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
Appleton FM8 Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Manufacturer Part Number 280F
Manufacturer Appleton
Product Series FM8
Family Series Appleton Conduit Outlet Bodies, FM8 Series
Description FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 3/4 IN, Form: 8, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Color: Gray, Standard: UL 514A, UL 514B, UL
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 3/4 "
Composition Iron
Approvals CSA, UL
Comments Cast Grayloy-Iron
Net Weight 0.355 lbs
Gross Weight 0.38 lbs