Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GASK852N Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 SOLID NEO FORM 8 GASK
GASK852N Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 3/4 SOLID NEO FORM 8 GASK
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, CONDULET Series
3/4 SOLID NEO FORM 8 GASK
CONDULET Series Information
- Available as Blank Covers and Solid Gaskets
- Sizes 1/2 to 4 Inches
- Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material
Specifications
Specifications
| Manufacturer Part Number |
GASK852N |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CONDULET |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series |
| Description |
Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 3/4, Solid |
| Style |
Form 8 |
| Hub Size |
3/4 " |
| Composition |
Neoprene |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
GASK852N
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series