282-333
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282-333 Wago Terminal Blocks, 282 Series, End plate
MFG Item Number
2820333

282-333 Wago Terminal Blocks, 282 Series, End plate

MFG Item Number
2820333
Item Number
282-333
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 282 Series
Item #
282-333
End plate

282 Series Information

Specifications

Specifications
Manufacturer Part Number 2820333
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.0076 lbs
Gross Weight 0.008 lbs