28406.0-00
Stego Enclosures, DA 284 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28406.0-00

Stego Enclosures, DA 284 Series

28406.0-00

Stego Enclosures, DA 284 Series
DA 284 Vent Plug, M12 x 1.5, ABS plastic
MFG Item Number
28406.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DA 284 Series
Item #
28406.0-00
DA 284 Vent Plug, M12 x 1.5, ABS plastic

DA 284 Series Information

Specifications

Specifications
Manufacturer Part Number 28406.0-00
Manufacturer Stego
Product Series DA 284
Family Series Stego Enclosures, DA 284 Series
Description DA 284 Vent Plug, M12 x 1.5, ABS plastic light grey, UL Type 1/4/4X, (qty. 2)
Material Plastic
Composition Non-Metallic
Approvals cURus, EAC
Comments IP67
Net Weight 0.0088 lbs
Gross Weight 0.0125 lbs