Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 285-133 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor through terminal block 35 mm_, red |
| Type | Feed-Through |
| Spacing | 16 mm |
| Current Rating | 115 A |
| UL Voltage | 600 V |
| Wire Size Range | 2 AWG |
| CSA Voltage | 600 V |
| IEC Voltage | 1,000 V |
| Color | Red |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.18 lbs |