Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-136 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
285-136

285-136 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
285-136
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-136
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 285-136
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block 35 mm_, black
Type Feed-Through
Spacing 16 mm
Current Rating 115 A
UL Voltage 600 V
Wire Size Range 2 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Black
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.175 lbs
Gross Weight 0.177 lbs