289-121
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-121

Wago DIN Rail Interface Modules

289-121

Wago DIN Rail Interface Modules
CM-D
Item Number
289-121
MFG Item Number
51168171
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-121
CM-D

Series Information

Specifications

Specifications
Manufacturer Part Number 51168171
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description CM-D
Number of Circuits 14
Current Rating 1 A
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Wire Size Range 12-28 AWG
Mounting DIN Rail
Net Weight 0.05 lbs
Gross Weight 0.056 lbs