289-151
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-151 Wago DIN Rail Interface Modules, CM-D
MFG Item Number
51180208

289-151 Wago DIN Rail Interface Modules, CM-D

MFG Item Number
51180208
Item Number
289-151
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-151
CM-D

Series Information

Specifications

Specifications
Manufacturer Part Number 51180208
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description CM-D
Number of Circuits 20
Current Rating 1 A
Nominal Voltage 240 VAC, 250 VDC
Voltage 250 VAC, 250 VDC
Wire Size Range 12-28 AWG
Mounting DIN Rail
Net Weight 0.0781 lbs
Gross Weight 0.078 lbs