2922SST
Thomas & Betts Fittings, Ranger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2922SST Thomas & Betts Fittings, Ranger Series, 1/2IN STR LT RELIEFCONN .50-.75 SST
MFG Item Number
2922SST

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

2922SST Thomas & Betts Fittings, Ranger Series, 1/2IN STR LT RELIEFCONN .50-.75 SST

MFG Item Number
2922SST
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Ranger Series
Item #
2922SST
1/2IN STR LT RELIEFCONN .50-.75 SST

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Manufacturer Part Number 2922SST
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Description Liquidtight Strain Relief Connector, 1/2 Inch NPT Threads, Straight, Cord Range 0.500 to 0.750 Inch, 304 Stainless Steel Body with Rubber Bushing
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Stainless Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.25 lbs
Alternatives
2922NM
2922NM
Thomas & Betts Fittings, Non-Metallic Liquidtight Cord Connectors Series
2922AL
2922AL
Thomas & Betts Fittings, Ranger Series