Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2AB3

Altech Switches

2AB3

Altech Switches
Pushbutton Operator, Mom, Grn, Flush
MFG Item Number
2AB3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Switches, Series
Item #
2AB3
Pushbutton Operator, Mom, Grn, Flush

Series Information

Specifications

Specifications
Manufacturer Part Number 2AB3
Manufacturer Altech
Family Series Altech Switches
Description Pushbutton Operator, Mom, Grn, Flush Non-Ill, 22mm Mounting, Booted, Includes contact Carrier
Type Push Button with Bracket Mount
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
S3
S3
Altech Switches