Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | S4 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Contact Block, 1-N/C, Gold Plated, Panel Mount |
| Type | Switch Contact |
| For Use With | Panel Mount |
| Color | Gold |
| Comments | NC, Gold Plated |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |