Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2AK2-01 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Selector Switch Operator, 2-Pos Main Non-Ill, 22mm Mounting, Key Oper, Key Removal in Left and Right Pos |
| Type | Maintained Switch |
| Net Weight | 0.155 lbs |
| Gross Weight | 0.19 lbs |