Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2ALM4LB-024

Altech Switches

2ALM4LB-024

Altech Switches
Pushbutton Operator, Mom, Red, 40mm
MFG Item Number
2ALM4LB-024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
2ALM4LB-024
Pushbutton Operator, Mom, Red, 40mm

Series Information

Specifications

Specifications
Manufacturer Part Number 2ALM4LB-024
Manufacturer Altech
Family Series Altech Switches
Description Pushbutton Operator, Mom, Red, 40mm Mush, 22mm Mounting, LED, 24VAC/DC Direct, Less Contact Blocks
Type Mushroom Pushbutton
Color Red
Net Weight 0 lbs
Gross Weight 0 lbs