Series Information
| Manufacturer Part Number | 2AMPP3 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push-Pull Pushbutton Operator, Grn, 40mm Mush, Non-Ill, 22mm Mounting, Includes Contact Carrier |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Green |
| NEMA Rating | NEMA 4X |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |