Series Information
| Manufacturer Part Number | 2AP1 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Pushbutton Operator, Mom, Wht, Ext, Non-Ill, 22mm Mounting, Includes Contact Carrier |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Black |
| NEMA Rating | NEMA 4X |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |