Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2AS2-1 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Selector Switch Operator, 2-Pos Main Non-Ill, 22mm Mounting, Knob Oper, Less Contact Blocks |
| Type | Maintained Switch |
| Color | Black |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.145 lbs |