Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2AS2-4 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Selector Switch Operator, 3-Pos Mom, Non-Ill, 22mm Mounting, Knob Oper, Less Contact Blocks, Inclft.s Carrier |
| Type | Spring Return Switch |
| Color | Black |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.145 lbs |